

€37.00/ pieceexcl. VAT
€44.77incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | VHB™ 4912 |
Series | VHB™ 4912 |
Width | 9 mm |
Length | 16.5 m |
Thickness | 2 mm |
Double-sided | No |
Colour | White |