3M

3M 471 Vinyl tape bk 3/4INX36YD 48/CV

  • ERIKS:23579991
Image 1
Use 3M™ Vinyl Tape 471 to clearly mark hazards and different aisles.
As well as being perfect for floor marking and safety identification, our vinyl tape is ideal and for colour-oding, paint masking, decorative trimming, splicing and much more.
It resists scrapes, wear and weathering for long lasting use, and is available in a range of distinctive colours.
With fast and easy application to a variety of surfaces, and easy removal with no adhesive transfer, our versatile vinyl tape is a great general-purpose solution.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
471
Series
471
Width
19 mm
Length
33 m
Colour
Black