

€103.35/ rollexcl. VAT
€125.05incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 420 |
Series | 420 |
Width | 19 mm |
Length | 33 m |
Thickness | 0.12 mm |
Material | Lead Foil |
Colour | Silver |