

€306.00/ pieceexcl. VAT
€370.26incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Diameter disc | 203 mm |
Centre mounting, hole diameter | 76.2 mm |
Tool insertion | Center Hole |
Grade | Fine |
Max. Speed | 4500 rpm |
Lining material | Silicon Carbide |
Design form | Wheel |