3M

3M 3m 361f roloc p36 d50,8

  • ERIKS:23579588
  • Manufacturer:051144223985
Image 1
Design: Resin-bonded aluminium oxide grain on hard Y-polyester fabric, closed scattering, waterproof.

Application: Ideal for machining low-alloy, low-carbon steels and other materials. For example for welded seam removal, surface defects improved, edges rounded, etc.

Note: For ROLOC? backing pad see (Order No. 8245).
Save to list

€1.03/ pieceexcl. VAT

€1.25incl. VAT

Sold per: 50Min. order: 50

33 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
50.8 mm
Tool insertion
Tr
Granulation
36
Lining material
Aluminium oxide
Design form
Disc