3M

3M 3M 1900 fabric tape 50mm x 50m black

  • ERIKS:12014834
  • Manufacturer:4046719308361
Image 1
Image 2
Image 1
Image 2
Fabric adhesive tape 1900

Design: PE-coated fabric with synthetic rubber resin adhesive.

Application: To cover rough surfaces such as plaster. Also suitable as a repair tape and packaging.

Save to list

5,95 €/ pieceexcl. VAT

7,20 €incl. VAT

Sold per: 24Min. order: 24

Estimated delivery date - 01.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
1909
Type
1909
Type
1909
Series
1909
Width
50 mm
Length
50 m
Thickness
0.17 mm
Adhesion
Synthetic rubber
Colour
Black