Products
Brands
About Eriks
Customer service
BE - English
Home
255P SCHUURROL115MMX50M-K60
3M 255P SCHUURROL115MMX50M-K60
ERIKS:
23151351
Manufacturer:
4046719234387
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Sold per: 2
Min. order: 2
Estimated delivery date - 16/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
3M
Granulation
60
Total length
50 m
Width
115 mm
Material backing plate
Paper
Paper
Yes
Type of coating
Aluminium oxide
Backing weight
C Weight
Design form
Roll
See all variants
Log in