Products
Brands
About Eriks
Customer service
BE - English
Home
9100 series pivoting reel for ...
9100 series pivoting reel for air/water hose up to 15 bar
Log in to see your specific pricing.
Log in
Show in stock only
Type
Hose reel
1
Material
Synthetic material
1
Maximum operating pressure in bar [bar]
12
1
For hose inside diameter [mm]
With hose
Log in to see your specific pricing.
Log in
1
of
9100 series pivoting reel for air/water hose up to 15 bar
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
Product
Type
Material
Maximum operating pressure in bar [bar]
Available
Price
excl. VAT
10000311 air reel 5,5+1m-Ø5,5mm 1/4F zwenkbaar ABS 12bar 9100/6
Hose reel
Synthetic material
12
€175.50
/
piece
Log in