Can be released safely and quickly for flexibility while working: comfortable ascent, four sprung castors for stability and easy handling.
Can be released safely and quickly for flexibility while working: comfortable ascent, four sprung castors for stability and easy handling.
Quick and easy assembly thanks to the new connecting elements.
Mobile and quick to set up with four sprung swivel castors (two of which have brakes).
Maximum safety through platform guardrail at a height of 1.00 m on three sides.
Comfortable ascent thanks to 200 mm deep treads.
Large platform, 600 x 800 mm.
Maximum load 150 kg.
Hints and special features
Optional double-sided handrail in compliance with DIN EN 131-7 on the steps.
Complies with: EN 131-7
Standards: EN 131-7
Material: aluminium
Warranty: 10 years
Guardrail height: 1000 m
Platform width: 600 mm
Platform length: 800 mm
Coating: natural
Connection between stiles and rungs/stiles: welded
Tread depth: 200 mm
Vertical distance between each rung/tread: 240 mm
Type of rungs/treads: serrated