Design: With ergonomic plastic-metal composite handle. Simple and accurate value setting due to a turning knob integrated in the handle. With digital display for easy, continuous adjustment of the torque value. The set values ??are fixed automatically. Units switchable between N·m and in. lbs or N·cm and in. oz. A built-in counter records every setting and a calibration alarm sounds after 5000 uses. Acoustic and tactile signals announce when the torque is achieved. For use with 1/4" bits and torque interchangeable blades with hexagonal shaft (4 mm). Delivery in folding box.
Application: For screwing with preset torque.
Scope of delivery: Torque screwdriver with test certificate DIN EN ISO 6789, BS EN 26789, ASME B107.14M, interchangeable blade with bit holder 1/4".