Products
Brands
About Eriks
Customer service
BE - English
Home
Slotted screwdriver type 308SF
Slotted screwdriver type 308SF
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
4.5
1
14
1
Blade length [mm]
90
1
250
1
Log in to see your specific pricing.
Log in
2
of
Slotted screwdriver type 308SF
Product
Blade width [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade length [mm]
Available
Price
excl. VAT
Slotted screwdriver 4.5 x 90mm
4.5
90
€10.72
/
piece
Slotted screwdriver 14 x 250mm
14
250
€35.12
/
piece
Log in