Design: Tools made ??of chrome-vanadium steel. Full metal ratchet made of chrome-molybdenum, forged. Finely toothed, with a particularly small return angle 5° (switching lever). Extremely slim, with long lever for easy access to narrow areas and transfer of higher torque, ball lock for secure fit of nuts. Low weight for high mobility, high robustness. Delivery in a very compact fabric box, protects sensitive surfaces.
Set contents:
1 full-metal ratchet with reversing lever (Order No. 6000 0017)
9 hexagon wrench inserts 5; 5.5; 6; 7; 8; 10; 11; 12; 13 mm
3 Phillips bits PH 1; 2, 3
2 Phillips bits PZ 1, 2
4 hexagon bits 3, 4, 5, 6 mm
6 recessed TORX® bits T 10, 15, 20, 25 , 27, 30
1 wobble extension 56 mm
1 extension with quick turn sleeve 150 mm
1 bit adapter for 1/4" bits (Order No. 6000 0030)