WERA

Kraftform Kompakt 71 Security type 6482

Design: With tough bits. The Kraftform Plus handle made of impact resistant plastic with integrated soft areas for better grip and roll-off protection has a Rapidaptor quick change chuck. Thus, the bits are connected to the handle solidly and wobble-free, but can be changed quickly. With freewheel sleeve for easy holding while machine screwing. The bits and the handle are clearly laid out in a plastic box.

Application: Tough viscous bits, especially suitable for turning screws in metal and sheet metal. Suitable for turning screws by hand and machine.
Set contents:
1 Kraftform Plus handle with Rapidaptor
1 bit holder Rapidaptor (Order No. 6416 0005)
6 hexagon bits with hole 2; 2.5; 3; 4; 5; 6 mm
9 recessed TORX® T bits with hole 7; 8; 9; 10; 15; 20; 25; 30; 40
4 TORQ-SET® bits 6; 8; 10 mm; 1/4"
3 TRI-WING® bits 1, 2, 3
4 spanner bits 4, 6, 8, 10 mm
4 recessed square drive bits 0, 1, 2, 3
Image 1
2 of Kraftform Kompakt 71 Security type 6482
ProductAvailablePriceexcl. VAT