Design: With tough bits. The Kraftform Plus handle made of impact resistant plastic with integrated soft areas for better grip and roll-off protection has a Rapidaptor quick change chuck. Thus, the bits are connected to the handle solidly and wobble-free, but can be changed quickly. With freewheel sleeve for easy holding while machine screwing. The bits and the handle are clearly laid out in a plastic box.
Application: Tough viscous bits, especially suitable for turning screws in metal and sheet metal. Suitable for turning screws by hand and machine.
Set contents:
1 Kraftform Plus handle with Rapidaptor
1 bit holder Rapidaptor (Order No. 6416 0005)
3 slotted screw bits 4.5 x 0.6; 5.5 x 1.0; 6.5 x 1.2
9 Phillips bits PH 1 (3 pieces); 2 (3 pieces); 3 (3 pieces)
9 Pozidriv bits PZ 1 (3 pieces); 2 (3 pieces); 3 (3 pieces)
3 hexagon bits 4; 5; 6 mm
6 recessed TORX® bits with hole; T 10; 15; 20; 25; 30; 40