WERA

Kraftform Kompakt 62 type 6496

Design: With tough bits. The Kraftform Plus handle made of impact resistant plastic with integrated soft areas for better grip and roll-off protection has a Rapidaptor quick change chuck. Thus, the bits are connected to the handle solidly and wobble-free, but can be changed quickly. With freewheel sleeve for easy holding while machine screwing. The bits and the handle are clearly laid out in a nylon folding bag.

Application: Tough viscous bits, especially suitable for turning screws in metal and sheet metal. Suitable for turning screws by hand and machine.
Set contents:
1 Kraftform Plus handle with Rapidaptor
1 slot bit 6.5 x 1.2 mm
3 Phillips bits PH 1; 2; 3
3 Pozidriv bits PZ 1; 2; 3
6 hexagon bits with hole 2; 2.5; 3; 4; 5; 6 mm
8 recessed TORX® bits with hole T 8; 10; 15; 20; 25; 27; 30; 40
3 TORQ-® bits 6; 8; 10 mm
4 TRI-WING® bits 1; 2; 3; 4
4 spanner bits 4; 6; 8; 10 mm
Image 1
1 of Kraftform Kompakt 62 type 6496
ProductAvailablePriceexcl. VAT