Design: The ergonomic multi-component Kraftform handle with roll-off protection serves as a magazine holder for 6 bits and can be opened up by pressing a button. Thus, the bits can be easily removed.
Design: With ratchet function, 24 teeth and return angle 15°, reversing ring and magnetic stainless steel holder. The ratchet achieves a maximum torque of 50 N·m.
Set contents:
2 slot bits 1.0 x 5.5; 1.2 x 6.5 mm
2 Phillips bits PH 1; 2
2 Pozidriv bits PZ 1; 2