Design: With tough bits in a plastic box Bit-Safe. The bits are clearly housed in a space-saving manner and can be removed quickly and specifically. Rapidaptor quick change chuck for lightning fast bit changes with freewheel sleeve for easy holding while machine screwing. Ring magnet to hold long and heavy screws. Ideal for overhead work.
Application: Tough viscous bits, especially suitable for turning screws in metal and sheet metal.
Set contents:
1 Rapidaptor bit holder (Order No. 6416 0005)
3 slot bits 0.6 x 4.5; 1.0 x 5.5; 1.2 x 6.5 mm
15 Phillips bits PH 1 (3 pieces); 2 (10 pieces); 3 (2 pieces)
15 Pozidriv bits PZ 1 (3 pieces); 2 (10 pieces); 3 (2 pieces)
11 hexagon bits 2.5 (3 pieces); 3 (3 pieces); 4 (3 pieces); 5 mm (2 pieces)
16 recessed TORX® bits T 10 (2 pieces); 15 (3 pieces); 20 (3 pieces); 25 (3 pieces); 30 (3 pieces); 40 (2 pieces)