Products
Brands
About Eriks
Customer service
BE - English
Home
1/2" extension ZYKLOP type 600...
1/2" extension ZYKLOP type 6002
Design: Made of chromium-vanadium steel, matt chrome-plated. With freewheel sleeve for fast tightening and loosening and Flexible Lock System. With activated Flexible Lock System, the plug-in tools are permanently linked to the extension.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/2
2
Length [mm]
125
1
250
1
Log in to see your specific pricing.
Log in
2
of
1/2" extension ZYKLOP type 6002
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Product
Connection size
Length [mm]
Available
Price
excl. VAT
Extension with sleeve ZYKLOP 1/2" 250mm
1/2
250
€33.50
/
piece
Extension with sleeve ZYKLOP 1/2" 125mm
1/2
125
€27.21
/
piece
Log in