Products
Brands
About Eriks
Customer service
BE - English
Home
Lava Brown™ split cowleather w...
Lava Brown™ split cowleather welding jacket
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
+1
Log in to see your specific pricing.
Log in
Show in stock only
Size
L
1
XL
1
Log in to see your specific pricing.
Log in
2
of
Lava Brown™ split cowleather welding jacket
Product
Size
Available
Price
excl. VAT
Product
Size
Available
Price
excl. VAT
Lava Brown™ split cowleather welding jacket, 81 cm long type 44-7300L
L
€156.00
/
piece
Lava Brown™ split cowleather welding jacket, 86 cm long type 44-7300XL
XL
€161.56
/
piece
Log in