Products
Brands
About Eriks
Customer service
BE - English
Home
Lava Brown™ split cowleather w...
Lava Brown™ split cowleather welding chap, 102 cm long
- A-grade side split cow leather
- Leather thickness: min. 1 mm.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Model
Bib and brace
1
Size
102
1
Log in to see your specific pricing.
Log in
1
of
Lava Brown™ split cowleather welding chap, 102 cm long
Product
Size
Available
Price
excl. VAT
Product
Size
Available
Price
excl. VAT
Lava Brown™ split cowleather welding chap, 102 cm (40") long type 44-7440
102
€76.80
/
piece
Log in