Products
Brands
About Eriks
Customer service
BE - English
Home
Type HP - Plug Stainless steel
Type HP - Plug Stainless steel
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Connection termination
Metric 24° cone
1
Connection termination 2
Male with valve
1
Code
HP-006-2-S1220-01-2
1
Hose fitting type
Connection termination size
Hose fitting type 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Type HP - Plug Stainless steel
Product
Connection termination
Connection termination 2
Hose fitting type
Available
Price
excl. VAT
Product
Connection termination
Connection termination 2
Hose fitting type
Available
Price
excl. VAT
Plug SS HP-006-2-S1220-01 FPM M20x1,5
Metric 24° cone
Male with valve
Male thread
Log in to view the price
Log in