Products
Brands
About Eriks
Customer service
BE - English
Home
Die 50 mm outer diameter type ...
Die 50 mm outer diameter type 990
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Kind of thread
NPS
1
Thread size [in]
1/8
1
Material
HSS
1
Log in to see your specific pricing.
Log in
1
of
Die 50 mm outer diameter type 990
Product
Kind of thread
Thread size [in]
Material
Available
Price
excl. VAT
Product
Kind of thread
Thread size [in]
Material
Available
Price
excl. VAT
Dies 50mm o/d NPS 1/8 HSS JIS B-4451
NPS
1/8
HSS
€83.36
/
piece
Log in