Products
Brands
About Eriks
Customer service
BE - English
Home
Aluminium handle 150 cm, type ...
Aluminium handle 150 cm, type 2959
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Aluminium handle 150 cm, type 2959
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Vikan Hygiene 2959-3 steel 150cm blauw 25mm aluminium met schroefdraad
€8.50
/
piece
Vikan Hygiene 2959-5 steel 150cm wit 25mm aluminium met schroefdraad
€8.50
/
piece
Log in