Products
Brands
About Eriks
Customer service
BE - English
Home
Thread insert, stainless steel...
Thread insert, stainless steel, self-locking, metric, 2.0XD type SL (DIN 8140)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Thread size metric (M..)
4
1
16
1
Pitch thread [mm]
0.7
1
2
1
Thread type
Metric
2
Log in to see your specific pricing.
Log in
2
of
Thread insert, stainless steel, self-locking, metric, 2.0XD type SL (DIN 8140)
Product
Thread size metric (M..)
Pitch thread [mm]
Thread type
Available
Price
excl. VAT
Product
Thread size metric (M..)
Pitch thread [mm]
Thread type
Available
Price
excl. VAT
Wire thread inserts SL 2,0D M4x0,7
4
0.7
Metric
€0.44
/
piece
Wire thread inserts SL 2,0D M16x2,0
16
2
Metric
€2.50
/
piece
Log in