Products
Brands
About Eriks
Customer service
BE - English
Home
Thread insert, stainless steel...
Thread insert, stainless steel, self-locking, metric, 1.0XD type SL (DIN 8140)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Thread size metric (M..)
12
1
14
1
Pitch thread [mm]
1.75
1
2
1
Thread type
Metric
2
Log in to see your specific pricing.
Log in
2
of
Thread insert, stainless steel, self-locking, metric, 1.0XD type SL (DIN 8140)
Product
Thread size metric (M..)
Pitch thread [mm]
Thread type
Available
Price
excl. VAT
Product
Thread size metric (M..)
Pitch thread [mm]
Thread type
Available
Price
excl. VAT
Wire thread inserts SL 1,0D M12x1,75
12
1.75
Metric
€1.01
/
piece
Wire thread inserts SL 1,0D M14x2,0
14
2
Metric
€1.45
/
piece
Log in