UVEX

Safety shoe low Xenova 2 protection S1 perforated width 11

Uvex 2 xenova® Perforated shoe 95548 S1 SRC
Width 11 Extra wide sports fit
The latest generation of 100% metal-free uvex xenova® toe cap, compact design, anatomical shape, good side stability, no thermal conductivity and antimagnetic properties
Breathable, perforated high-tech microvelours upper material Distance mesh lining provides optimum breathability
Made from synthetic textiles so suitable for those allergic to chrome
Uvex anti-twist heel counter for more stability and prevention of twisting the ankle
Soft padded tongue Soft padded collar
Comfortable removable insole, antistatic, with a moisture control system
Double density PUR sole, non-marking, with excellent shock absorption and abrasion resistant outsole Self-cleaning tread design
Oil and fuel resistant, free of lacquer wetting inhibitors such as silicones, softeners etc.
Short term heat resistant up to +120°C
Antistatic
Fulfils ESD requirements: resistance to ground () 35 megohms
Available in sizes 38 to 52 and width 10 to 12
Art. No. 95548 Width 11
Standard EN ISO 20345:2011 S1 SRC
Image 1
Image 2
Image 1
Image 2
1 of Safety shoe low Xenova 2 protection S1 perforated width 11
ProductAvailablePriceexcl. VAT