Products
Brands
About Eriks
Customer service
BE - English
Home
Premium 2 in 1 deburring disc ...
Premium 2 in 1 deburring disc for steel/stainless steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Diameter disc [mm]
125
1
230
1
Thickness [mm]
7
2
Granulation
24
2
Log in to see your specific pricing.
Log in
2
of
Premium 2 in 1 deburring disc for steel/stainless steel
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Tyrolit 27R 230x7x22,23 A24 Q-BFX afbraamschijf
Not available in the webshop
Grinding disks 125x7x22,23 A24Q-BFX steel/inox
Not available in the webshop
Log in