Products
Brands
About Eriks
Customer service
BE - English
Home
Premium 2 in 1 deburring disc ...
Premium 2 in 1 deburring disc 27E for steel/stainless steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Diameter disc [mm]
115
1
Thickness [mm]
7
1
Granulation
30
1
Log in to see your specific pricing.
Log in
1
of
Premium 2 in 1 deburring disc 27E for steel/stainless steel
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Tyrolit 27E 115x7x22,23 A30Q-BFX afbraamschijf
Not available in the webshop
Log in