Products
Brands
About Eriks
Customer service
BE - English
Home
Premium soap extra mild non-pe...
Premium soap extra mild non-perfumed - 1000 ml S1
TORK EXTRA MILD LIQUID SOAP S1
Extra Mild Liquid Soap Non Perfumed S1.- Perfect for frequent hand washing, Cleans and actively conditions the skin.- Perfume and colour free, minimises the risk for allergic reactions.- Eco labelled.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Volume [ml]
1000
1
Log in to see your specific pricing.
Log in
1
of
Premium soap extra mild non-perfumed - 1000 ml S1
Product
Volume [ml]
Available
Price
excl. VAT
Product
Volume [ml]
Available
Price
excl. VAT
Vloeib.zeep ongeparf. 1L.(ds a 6) 420701
1000
Log in to view the price
Log in