
| Product | Number of bolt holes | Housing material | Bearing material | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Pillow block unit Concentric Locking Collar E-P2B-TRB-55MM | 2-hole | Steel/cast iron | Bearing steel | ā¬774.59/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-45MM | 2-hole | Steel/cast iron | Bearing steel | ā¬613.22/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-50MM | 2-hole | Steel/cast iron | Bearing steel | ā¬613.22/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-65MM | 2-hole | Steel/cast iron | Bearing steel | ā¬774.59/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-85MM | 2-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-70MM | 2-hole | Steel/cast iron | Bearing steel | ā¬1,194.13/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-90MM | 2-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-80MM | 2-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-60MM | 2-hole | Steel/cast iron | Bearing steel | ā¬774.59/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-40MM | 2-hole | Steel/cast iron | Bearing steel | ā¬548.70/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-75MM | 2-hole | Steel/cast iron | Bearing steel | ā¬1,194.13/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-35MM | 2-hole | Steel/cast iron | Bearing steel | ā¬451.85/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-2 7/16 | 2-hole | Steel/cast iron | Bearing steel | ā¬719.72/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-3 1/2 | 2-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-3 1/4 | 2-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-2 1/4 | 2-hole | Steel/cast iron | Bearing steel | ā¬774.59/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-2 3/4 | 2-hole | Steel/cast iron | Bearing steel | ā¬1,194.13/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-2 11/16 | 2-hole | Steel/cast iron | Bearing steel | ā¬1,194.13/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-1 3/16 | 2-hole | Steel/cast iron | Bearing steel | ā¬400.19/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-3 | 2-hole | Steel/cast iron | Bearing steel | ā¬1,194.13/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-1 7/8 | 2-hole | Steel/cast iron | Bearing steel | ā¬681.03/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-3 3/16 | 2-hole | Steel/cast iron | Bearing steel | ā¬2,052.66/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-1 5/8 | 2-hole | Steel/cast iron | Bearing steel | ā¬548.70/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-1 3/4 | 2-hole | Steel/cast iron | Bearing steel | ā¬613.22/piece | |
| Pillow block unit Concentric Locking Collar E-P2B-TRB-3 7/16 | 2-hole | Steel/cast iron | Bearing steel | ā¬1,607.24/piece |