• Multiplex workbench top
Thickness: 40 mm.
• Sturdy cabinet enclosure
High-quality welded steel construction with 25 mm suspension increments. Width 605 x depth 695 mm. Load capacity: up to approx. 800 kg (with evenly distributed load).
• Drawers with central closure
With single drawer lock (anti-tilt) as standard. Pull-outs with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) 100% retractable, load 75 kg. Grip bars with continuous, large marking facility.
• Sturdy workbench feet
Profile tube 50x50 mm. All feet can retrofitted with a height adjustment (800x1150 mm in 50 mm increments) as well as suspension brackets for ground screw connection.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040-R70 B powder-blue/NCS 1060-R80 B light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
• Delivery
Disassembled for easier transport. Tops prepared in the factory for assembly with screwed in M 10 threaded sockets.
Height 940 mm and depth 750 mm as well as further workbench tops on request.

| Product | Width [mm] | Height [mm] | Depth [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Standard workbench 2000x700x840 4040/1060 | 2000 | 840 | 700 | €1,318.49/piece |