Products
Brands
About Eriks
Customer service
BE - English
Home
Multiplex cover panel, 40 mm, ...
Multiplex cover panel, 40 mm, for drawer cabinet TM CLASSIC
Accessories for drawer cabinet, width 605 mm
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
1005
1
Depth [mm]
695
1
Height [mm]
40
1
Log in to see your specific pricing.
Log in
1
of
Multiplex cover panel, 40 mm, for drawer cabinet TM CLASSIC
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Cover plate 1005x695x40 Multiplex
1005
695
40
€223.12
/
piece
Log in