• Secure accommodation for computers
cabinet enclosure in a sturdy sheet steel construction. Can withstand a load of up to 500 kg. Optionally available as a mobile or stationary version. Dust and splash-water proof according to IP 20.
• Optimised for computer operation
Fold-away keyboard shelf with extendable mouse support (190x200 mm) and a load capacity of 5 k as well as a cylinder lock with two keys. Doors with Perspex viewing window, W 480 x H 340 mm, with cable duct and chrome-plated rotary lock. Power is supplied via a quadruple power rail, 220 V.
• Shelving
Two galvanised shelves, each with a 60 kg load bearing capacity. Height adjustable in 25 mm increments.
• Paint
Enclosure: RAL 7035, fronts: RAL 5012 light-blue.




| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Computer cabinet, mobile, 750x400x1900, 7035/5012 | 750 | 400 | 1900 | €1,304.74/piece |