Products
Brands
About Eriks
Customer service
BE - English
Home
Large-volume cabinet with 10 s...
Large-volume cabinet with 10 shelves
Large cabinet
Equipment:
10x shelves
Open front bins: 40x size 2, 70x size 3, 28x size 4, 20x size 5Z
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [mm]
1100
2
Depth [mm]
620
2
Height [mm]
1950
2
Log in to see your specific pricing.
Log in
2
of
Large-volume cabinet with 10 shelves
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Product
Width [mm]
Depth [mm]
Height [mm]
Available
Price
excl. VAT
Compartment cabinet, 1100x620x1950, 4040/1060
1100
620
1950
€2,703.68
/
piece
Compartment cabinet 1100x620x1950 7016/7035
1100
620
1950
€2,703.68
/
piece
Log in