• Sturdy, welded sheet steel enclosure
Can withstand loads of up to approx. 1.3 t with evenly distributed load.
Rear walls smooth or with square holes 10x10 mm and 38 mm division
and vertical slots.
• Doors
with rotary knob safety lock and 2 keys.
Door opening angle 180°.
• Shelf panel, galvanised
Height adjustable, with 25 mm suspension increments.
Load-bearing capacity 200 kg.
• Drawer pull-outs
with quiet castors made of POM (polyoxymethylene), 100 %
Drawers with full extension and 75 kg load bearing capacity (with 200 kg on request).
Grip bar with continuous large marking facility.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
• Spaciousdimensions
H 1950xW 1100xD 620 mm.
Delivery without decoration.

| Product | Width [mm] | Depth [mm] | Height [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Heavy-duty cabinet, 1100x620x1950, 4040/1060 | 1100 | 620 | 1950 | €1,491.27/piece | |
| Heavy-duty cabinet 1100x620x1950 7016/7035 | 1100 | 620 | 1950 | €1,491.27/piece |