Products
Brands
About Eriks
Customer service
BE - English
Home
Waterpump plier non sparking A...
Waterpump plier non sparking Al-Br
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
250
1
305
1
Material
Aluminum bronze
2
Low spark model
Yes
2
Log in to see your specific pricing.
Log in
2
of
Waterpump plier non sparking Al-Br
Product
Length [mm]
Material
Low spark model
Available
Price
excl. VAT
Product
Length [mm]
Material
Low spark model
Available
Price
excl. VAT
Waterpump plier non sparking Al-Br 12"
305
Aluminum bronze
Yes
€329.24
/
piece
Waterpump plier non sparking Al-Br 10" 250 mm extra grip
250
Aluminum bronze
Yes
€256.93
/
piece
Log in