Products
Brands
About Eriks
Customer service
BE - English
Home
Universal adsorbent sock
Universal adsorbent sock
Universal socks can be shaped around leaky machinery or drums. Adsorbs petroleum based and other liquids
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Width [m]
0.076
2
Length [m]
1.22
1
3.05
1
Adsorption Capacity [l]
85
2
Packaging
Log in to see your specific pricing.
Log in
2
of
Universal adsorbent sock
Product
Width [m]
Length [m]
Adsorption Capacity [l]
Available
Price
excl. VAT
Product
Width [m]
Length [m]
Adsorption Capacity [l]
Available
Price
excl. VAT
Maintenance Socks 7.6cm x 122cm (15/Box)
0.076
1.22
85
€109.96
/
case
Maintenance Socks 7.6 x 305cm (6/Box)
0.076
3.05
85
€109.96
/
case
Log in