Products
Brands
About Eriks
Customer service
BE - English
Home
Ring spanner insert tool non s...
Ring spanner insert tool non sparking Al-Br metric
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Model
Metric
2
Wrench width [mm]
50
1
56
1
Material
Aluminum bronze
2
Log in to see your specific pricing.
Log in
2
of
Ring spanner insert tool non sparking Al-Br metric
Product
Model
Wrench width [mm]
Material
Available
Price
excl. VAT
Product
Model
Wrench width [mm]
Material
Available
Price
excl. VAT
Ring spanner insert tool non sparking Al-Br 56mm
Metric
56
Aluminum bronze
€386.17
/
piece
Ring spanner insert tool non sparking Al-Br 50mm
Metric
50
Aluminum bronze
€339.30
/
piece
Log in