Products
Brands
About Eriks
Customer service
BE - English
Home
Cable tie 4-way mounting base
Cable tie 4-way mounting base
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Material
Nylon
1
Band width [mm]
12
1
Length belt/tape/tie [mm]
900
1
Max. bundle diameter [mm]
Tensile strength [N]
Log in to see your specific pricing.
Log in
1
of
Cable tie 4-way mounting base
Product
Material
Band width [mm]
Length belt/tape/tie [mm]
Available
Price
excl. VAT
Product
Material
Band width [mm]
Length belt/tape/tie [mm]
Available
Price
excl. VAT
Cable tie 4-way mounting base TC5345A (adhesif/screw) 28,6x28,6mm
Nylon
12
900
€264.09
/
package
Log in