TESA

4615 PCR Industrial duct tape for general applications

Product description:
tesa®4615 PCR general purpose duct tape is now more durable than ever. The tape is made with recycled material and our well-known solvent-free synthetic rubber adhesive. With its superior quality, this reliable and durable tape is an excellent choice for all your needs, from everyday tasks to light applications.

Product features:
Adheres instantly with high adhesion to a variety of materials
Unwinds easily and is easy to tear by hand
Water-repellent and durable
Main applications:
The product is used in the construction industry for various basic applications, such as
Sealing and holding protective layers such as plastic film or textiles
Securing and bundling wires, pipes and loose objects
Marking and masking, even on slightly rough surfaces
Durable Aspects:
63% of the backing is made from post-consumer recycled plastic, making up 31% of the total product
Each roll in 50mm:50m replaces 106 grams of new plastic with post-consumer recyclate.
Image 1
Image 2
Image 1
Image 2
2 of 4615 PCR Industrial duct tape for general applications
ProductAvailablePriceexcl. VAT