Products
Brands
About Eriks
Customer service
BE - English
Home
Terostat IX - Thick paste, mal...
Terostat IX - Thick paste, malleable sealing for taking up play and filling ducts
Log in to see your specific pricing.
Log in
Show in stock only
Application
Sealing
2
Weight [g]
1
1
16000
1
Colour
Light grey
2
Log in to see your specific pricing.
Log in
2
of
Terostat IX - Thick paste, malleable sealing for taking up play and filling ducts
Product
Application
Weight [g]
Colour
Available
Price
excl. VAT
Product
Application
Weight [g]
Colour
Available
Price
excl. VAT
Terostat IX 1kg
Sealing
1
Light grey
€26.03
/
piece
Terostat IX 16kg
Sealing
16000
Light grey
€237.35
/
piece
Log in