TEGERA

Leather glove 13 TEGERA®

Properties
High level of protection, good fingertip sensitivity, flexible,
Durable, good grip, good fit, comfortable
Specification
Type of glove work gloves - general handling
Category cat. Ii
Size range (eu) 7, 8, 9, 10, 11
Palm material full grain goatskin
Palm thickness 0,7-0,8 mm
Back material cotton
Lining unlined
Dexterity 5
Cuff material textile
Fastening velcro®
Length range 235-270 mm
Colour blue, black, white
Pairs per package/carton 12/120
Pieces per box 0
Display hook with hangtag
Material specification leather, cotton, natural latex
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
2 of Leather glove 13 TEGERA®
ProductAvailablePriceexcl. VAT