Products
Brands
About Eriks
Customer service
BE - English
Home
Straight running metal chain w...
Straight running metal chain with high friction surface series 805 VG
Log in to see your specific pricing.
Log in
Show in stock only
Material
Metal
1
Pitch [mm]
38.1
1
Pitch [in]
1.5
1
Version
Log in to see your specific pricing.
Log in
1
of
Straight running metal chain with high friction surface series 805 VG
Product
Material
Pitch [mm]
Pitch [in]
Available
Price
excl. VAT
Product
Material
Pitch [mm]
Pitch [in]
Available
Price
excl. VAT
Straight Running metal chain with High Friction Surface SSE805-K750HBVG
Metal
38.1
1.5
This product is no longer offered
Log in