Products
Brands
About Eriks
Customer service
BE - English
Home
Modular belt 25.4mm straight r...
Modular belt 25.4mm straight running Flush Grid Single Track series 2250 PT
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
25.4
1
Pitch [in]
1
1
Thickness [mm]
8.7
1
Version
Material
Log in to see your specific pricing.
Log in
1
of
Modular belt 25.4mm straight running Flush Grid Single Track series 2250 PT
Product
Pitch [mm]
Pitch [in]
Thickness [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Pitch [in]
Thickness [mm]
Available
Price
excl. VAT
Modular belt 25.4mm Straight Running Flush Grid Single Track NGE2250FG-PT-K330T
25.4
1
8.7
€117.86
/
meter
Log in