Products
Brands
About Eriks
Customer service
BE - English
Home
Modular belt 12.7mm straight r...
Modular belt 12.7mm straight running single track Flat Top series 2124
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
12.7
1
Pitch [in]
0.5
1
Thickness [mm]
8.7
1
Version
Material
Log in to see your specific pricing.
Log in
1
of
Modular belt 12.7mm straight running single track Flat Top series 2124
Product
Pitch [mm]
Pitch [in]
Thickness [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Pitch [in]
Thickness [mm]
Available
Price
excl. VAT
Modular belt 12.7mm Straight Running Single Track Flat Top NGE2124FT-K134
12.7
0.5
8.7
€154.79
/
meter
Log in