Products
Brands
About Eriks
Customer service
BE - English
Home
Modular belt 12.7mm Sideflexin...
Modular belt 12.7mm Sideflexing Flat top series 2120M
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
12.7
1
Pitch [in]
0.5
1
Thickness [mm]
8.7
1
Version
Material
Log in to see your specific pricing.
Log in
1
of
Modular belt 12.7mm Sideflexing Flat top series 2120M
Product
Pitch [mm]
Pitch [in]
Thickness [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Pitch [in]
Thickness [mm]
Available
Price
excl. VAT
Modular belt 12.7mm Sideflexing Flat Top NGE2120M-SFF-K330
12.7
0.5
8.7
€103.11
/
meter
Log in