Products
Brands
About Eriks
Customer service
BE - English
Home
Machined drive sprockets squar...
Machined drive sprockets square bore one piece floating for belt 2500 RR
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
50.8
1
Pitch [in]
2
1
Bore [mm]
40
1
Number of teeth
Execution
Material [mm]
Log in to see your specific pricing.
Log in
1
of
Machined drive sprockets square bore one piece floating for belt 2500 RR
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Product
Pitch [mm]
Pitch [in]
Bore [mm]
Available
Price
excl. VAT
Machined drive sprocket square bore one piece floating 2500-10S40M-DM
50.8
2
40
€88.99
/
piece
Log in