Products
Brands
About Eriks
Customer service
BE - English
Home
Machined drive sprockets one p...
Machined drive sprockets one piece floating for belt 2080
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [mm]
8
1
Bore [mm]
30
1
Number of teeth
24
1
Execution
Material [mm]
Log in to see your specific pricing.
Log in
1
of
Machined drive sprockets one piece floating for belt 2080
Product
Pitch [mm]
Bore [mm]
Number of teeth
Available
Price
excl. VAT
Product
Pitch [mm]
Bore [mm]
Number of teeth
Available
Price
excl. VAT
Machined drive sprocket one piece floating 2080-24R30M-DM
8
30
24
€40.10
/
piece
Log in