SYSTEM PLAST

Flanged bearing unit square Eccentric Locking Collar Series UCFQ

TECHNICAL INFORMATION
  • Type UCFQ has a solid polyamide housing for ultimate strength, no trap for contamination. (UCF type has a ribbed back).
  • Good resistance against many corrosive chemicals such as water, oils, greases, petrol, milk, wine, alcoholic beverages.
  • Available in chrome steel and stainless steel (suitable for food, beverage and pharmaceutical industry).
  • Housings also available as complete sealed units for improved protection (wash down resistant version).
  • Max. mis-alignment between shaft and housing: 2.5°
COMPONENTS
Housing in reinforced polyamide. Seals in NBR rubber. High precision self-aligning ball bearings in chrome- or stainless steel, pre-lubricated. Grease nipples and spacers from nickel plated brass. Washers (where used) in AISI 304 (DIN 1.4301). Safety cap in polypropylene. (When fitted with a stainless steel bearing the grease nipple is in stainless steel).
Image 1
Image 2
Image 1
Image 2
  • 44
  • 44
  • 1
  • 1
  • 1
  • 7
  • 7
44 of Flanged bearing unit square Eccentric Locking Collar Series UCFQ
ProductNumber of bolt holesHousing materialBearing materialAvailablePriceexcl. VAT