Products
Brands
About Eriks
Customer service
BE - English
Home
Lock switch for HP hollow pin ...
Lock switch for HP hollow pin chain ANSI Duplex
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Pitch [in]
1/2
1
Pitch [mm]
12.7
1
Norm
ANSI B29.1 - ISO 606 - DIN 8188
1
Model
ISO reference
ANSI
Material
Log in to see your specific pricing.
Log in
1
of
Lock switch for HP hollow pin chain ANSI Duplex
Product
Pitch [in]
Pitch [mm]
Norm
Available
Price
excl. VAT
Product
Pitch [in]
Pitch [mm]
Norm
Available
Price
excl. VAT
Sug. kettingslot sy 40hp-slrj
1/2
12.7
ANSI B29.1 - ISO 606 - DIN 8188
€11.40
/
piece
Log in